Blind Rivet, 3/16 Dia, 0.550 L, PK250

POP| Zoro #: G0655453| Mfr #: SSD66SSBS200

$87.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0655453 Mfr #: SSD66SSBS200
Rivet Type: OpenMandrel Material: Stainless Steel
Rivet Material: Stainless SteelHead Type: Dome
Item: Blind RivetRivet Length: 0.550"
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 1000
Tensile Strength (Lb.): 1375Hole Size: 0.192 to 0.196"
Grip Range: 0.251" to 0.375"Drill Size: #11
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.550", Grip Range 0.251 to 0.375", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 1000, Tensile Strength (Lb.) 1375, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.