LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, 3/16 Dia, 0.580 L, PK250

POP| Zoro #: G1308571| Mfr #: AD66H200

$40.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1308571 Mfr #: AD66H200
Item: Blind RivetRivet Type: Closed
Head Dia.: 0.357"Single Shear Strength (Lbs.): 220
Rivet Material: 5056 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 310Hole Size: 0.192 to 0.196"
Head Type: DomeGrip Range: 0.313 to 0.375"
Rivet Length: 0.580"Drill Size: #11
Rivet Dia.: 3/16"Head Height: 0.066"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.580", Grip Range 0.313 to 0.375", Core -, Head Dia. 0.357", Head Height 0.066", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 220, Tensile Strength (Lb.) 310, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.