20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.675 L, PK250

POP| Zoro #: G0306686| Mfr #: AD68BSLF200

$31.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306686 Mfr #: AD68BSLF200
Rivet Type: OpenItem: Blind Rivet
Single Shear Strength (Lbs.): 315Rivet Material: 5056 Aluminum
Mandrel Material: SteelCore: -
Tensile Strength (Lb.): 500Hole Size: 0.192 to 0.196"
Grip Range: 0.376" to 0.500"Rivet Length: 0.675"
Drill Size: #11Rivet Dia.: 3/16"
Head Height: 0.075"Head Dia.: 0.625"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187) In., Rivet Length 0.675 In., Grip Range 0.376 to 0.500 In., Core -, Head Dia. 0.625 In., Head Height 0.075 In., Drill Size #11, Hole Size 0.192 to 0.196 In., Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.