Blind Rivet, 3/16 Dia, 0.675 L, PK250

POP| Zoro #: G0374683| Mfr #: SD68BS200

$20.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0374683 Mfr #: SD68BS200
Rivet Type: OpenMandrel Material: Steel
Rivet Material: C1006-C1010 SteelHead Type: Dome
Item: Blind RivetGrip Range: 0.376" to 0.500"
Drill Size: #11Rivet Length: 0.675"
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 590
Core: -Tensile Strength (Lb.): 815
Hole Size: 0.192 to 0.196"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.675", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.