JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.675 L, PK250

POP| Zoro #: G1729892| Mfr #: SD68BSLF200

$23.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729892 Mfr #: SD68BSLF200
Rivet Type: OpenItem: Blind Rivet
Rivet Dia.: 3/16"Head Height: 0.075"
Head Dia.: 0.625"Single Shear Strength (Lbs.): 590
Rivet Material: C1006-C1010 SteelMandrel Material: Steel
Tensile Strength (Lb.): 815Hole Size: 0.192 to 0.196"
Grip Range: 0.376" to 0.500"Head Type: Large Flange
Drill Size: #11Rivet Length: 0.675"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.675", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.