Blind Rivet, 3/16 Dia, 0.705 L, PK250

POP| Zoro #: G1822326| Mfr #: AD68H200

$34.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1822326 Mfr #: AD68H200
Rivet Type: ClosedItem: Blind Rivet
Head Dia.: 0.357"Single Shear Strength (Lbs.): 220
Rivet Material: 5056 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 310Hole Size: 0.192 to 0.196"
Grip Range: 0.376" to 0.500"Rivet Length: 0.705"
Drill Size: #11Rivet Dia.: 3/16"
Head Height: 0.066"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187) In., Rivet Length 0.705 In., Grip Range 0.376 to 0.500 In., Core -, Head Dia. 0.357 In., Head Height 0.066 In., Drill Size #11, Hole Size 0.192 to 0.196 In., Single Shear Strength (Lbs.) 220, Tensile Strength (Lb.) 310, Package Quantity 250
Save 15%. Sign up for Z-mail.