JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.716 L, PK250

POP| Zoro #: G2114935| Mfr #: AD66-68BSLF200

$40.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114935 Mfr #: AD66-68BSLF200
Rivet Type: OpenItem: Blind Rivet
Mandrel Material: SteelTensile Strength (Lb.): 505
Hole Size: 0.192 to 0.205"Grip Range: 0.251" to 0.500"
Head Type: Large FlangeDrill Size: #11
Rivet Length: 0.716"Rivet Dia.: 3/16"
Head Height: 0.075"Head Dia.: 0.625"
Single Shear Strength (Lbs.): 350Rivet Material: 5052 Aluminum
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.716", Grip Range 0.251 to 0.500", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.205", Single Shear Strength (Lbs.) 350, Tensile Strength (Lb.) 505, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.