20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.716 L, PK250

POP| Zoro #: G1128881| Mfr #: AK66-68BS200

$37.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128881 Mfr #: AK66-68BS200
Rivet Type: OpenCore: -
Item: Blind RivetSingle Shear Strength (Lbs.): 350
Rivet Material: 5052 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 505Hole Size: 0.192 to 0.205"
Head Type: CountersunkGrip Range: 0.251" to 0.500"
Rivet Length: 0.716"Drill Size: #11
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187) In., Rivet Length 0.716 In., Grip Range 0.251 to 0.500 In., Core -, Head Dia. 0.375 In., Head Height 0.051 In., Drill Size #11, Hole Size 0.192 to 0.205 In., Single Shear Strength (Lbs.) 350, Tensile Strength (Lb.) 505, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.