Blind Rivet, 3/16 Dia, 0.800 L, PK100

POP| Zoro #: G1745134| Mfr #: SSD610SSBSLF203

$62.86 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745134 Mfr #: SSD610SSBSLF203
Item: Blind RivetRivet Type: Open
Single Shear Strength (Lbs.): 1000Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelTensile Strength (Lb.): 1375
Hole Size: 0.192 to 0.196"Grip Range: 0.501" to 0.625"
Head Type: Large FlangeDrill Size: #10
Rivet Length: 0.800"Rivet Dia.: 3/16"
Head Height: 0.051"Head Dia.: 0.625"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.800", Grip Range 0.501 to 0.625", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #10, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 1000, Tensile Strength (Lb.) 1375, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.