LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, 3/16 Dia, 0.800 L, PK250

POP| Zoro #: G1020652| Mfr #: AD610BS200

$29.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1020652 Mfr #: AD610BS200
Rivet Type: OpenItem: Blind Rivet
Drill Size: #11Rivet Length: 0.800"
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 315
Rivet Material: 5052 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 500Hole Size: 0.192 to 0.196"
Grip Range: 0.501" to 0.625"Head Type: Dome
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.800", Grip Range 0.501 to 0.625", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.