Blind Rivet, 3/16 Dia, 0.925 L, PK100

POP| Zoro #: G1367773| Mfr #: SSD612SSBSLF203

$70.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1367773 Mfr #: SSD612SSBSLF203
Rivet Type: OpenItem: Blind Rivet
Single Shear Strength (Lbs.): 1000Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelTensile Strength (Lb.): 1375
Hole Size: 0.192 to 0.196"Grip Range: 0.626" to 0.750"
Head Type: Large FlangeDrill Size: #10
Rivet Length: 0.925"Rivet Dia.: 3/16"
Head Height: 0.051"Head Dia.: 0.625"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.925", Grip Range 0.626 to 0.750", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #10, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 1000, Tensile Strength (Lb.) 1375, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.