Blind Rivet, 3/16 Dia, 0.925 L, PK250

POP| Zoro #: G1318177| Mfr #: AD612ABS200

$28.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318177 Mfr #: AD612ABS200
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Rivet Type: OpenItem: Blind Rivet
Head Type: DomeHead Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 315
Tensile Strength (Lb.): 500Hole Size: 0.192 to 0.196"
Grip Range: 0.626" to 0.750"Drill Size: #11
Rivet Length: 0.925"Rivet Dia.: 3/16"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16 (0.187)", Rivet Length 0.925", Grip Range 0.626 to 0.750", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.