JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.925 L, PK250

POP| Zoro #: G2379535| Mfr #: AD612ABSLF200

$69.04 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2379535 Mfr #: AD612ABSLF200
Item: Blind RivetRivet Type: Open
Head Height: 0.075"Head Dia.: 0.625"
Single Shear Strength (Lbs.): 315Rivet Material: 5052 Aluminum
Mandrel Material: AluminumTensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Head Type: Large Flange
Core: -Grip Range: 0.626" to 0.750"
Rivet Length: 0.925"Drill Size: #11
Rivet Dia.: 3/16"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16 (0.187)", Rivet Length 0.925", Grip Range 0.626 to 0.750", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.