Blind Rivet, 3/16 Dia, 0.925 L, PK250

POP| Zoro #: G1816945| Mfr #: SD612BS200

$24.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1816945 Mfr #: SD612BS200
Rivet Type: OpenRivet Material: C1006-C1010 Steel
Item: Blind RivetMandrel Material: Steel
Head Type: DomeRivet Length: 0.925"
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 590
Tensile Strength (Lb.): 815Hole Size: 0.192 to 0.196"
Grip Range: 0.626" to 0.750"Drill Size: #11
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.925", Grip Range 0.626 to 0.750", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.