Blind Rivet, 3/16 Dia, 0.925 L, PK250

POP| Zoro #: G1497587| Mfr #: SD612BSLF200

$39.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: #11
Grip Range: 0.626" to 0.750"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1497587 Mfr #: SD612BSLF200
Item: Blind RivetDrill Size: #11
Grip Range: 0.626" to 0.750"Head Type: Large Flange
Hole Size: 0.192 to 0.196"Tensile Strength (Lb.): 815
Mandrel Material: SteelRivet Material: C1006-C1010 Steel
Rivet Type: OpenSingle Shear Strength (Lbs.): 590
Head Dia.: 0.625"Head Height: 0.075"
Rivet Dia.: 3/16"Rivet Length: 0.925"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.925", Grip Range 0.626 to 0.750", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews