Blind Rivet, 3/16 Dia, 1.050 L, PK250

POP| Zoro #: G1331897| Mfr #: AD614ABS200

$85.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331897 Mfr #: AD614ABS200
Rivet Type: OpenCore: -
Item: Blind RivetTensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Head Type: Dome
Grip Range: 0.751" to 0.875"Rivet Length: 1.050"
Drill Size: #11Rivet Dia.: 3/16"
Head Height: 0.051"Head Dia.: 0.375"
Single Shear Strength (Lbs.): 315Rivet Material: 5052 Aluminum
Mandrel Material: AluminumCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16 (0.187)", Rivet Length 1.050", Grip Range 0.751 to0 .875", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.