Blind Rivet, 3/16 Dia, 1.175 L, PK100

POP| Zoro #: G0861621| Mfr #: SSD616SSBS203

$87.18 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: #11
Grip Range: 0.876" to 1.000"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0861621 Mfr #: SSD616SSBS203
Mandrel Material: Stainless SteelItem: Blind Rivet
Rivet Material: Stainless SteelRivet Type: Open
Head Type: DomeRivet Length: 1.175"
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 1000
Tensile Strength (Lb.): 1375Hole Size: 0.192 to 0.196"
Grip Range: 0.876" to 1.000"Drill Size: #11
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 1.175", Grip Range 0.876 to 1.000", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 1000, Tensile Strength (Lb.) 1375, Package Quantity 100

Product Reviews