LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, 3/16 Dia, 1.175 L, PK250

POP| Zoro #: G2257717| Mfr #: AD616BS200

$37.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257717 Mfr #: AD616BS200
Item: Blind RivetRivet Type: Open
Rivet Length: 1.175"Rivet Dia.: 3/16"
Head Height: 0.051"Head Dia.: 0.375"
Single Shear Strength (Lbs.): 315Rivet Material: 5056 Aluminum
Mandrel Material: SteelTensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Grip Range: 0.876" to 1.000"
Head Type: DomeDrill Size: #11
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 1.175", Grip Range 0.876 to 1.000", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.