Blind Rivet, 3/16 Dia, 1.175 L, PK250

POP| Zoro #: G0639904| Mfr #: AD616BSLF200

$48.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639904 Mfr #: AD616BSLF200
Rivet Type: OpenItem: Blind Rivet
Tensile Strength (Lb.): 500Hole Size: 0.192 to 0.196"
Head Type: Large FlangeGrip Range: 0.876" to 1.000"
Rivet Length: 1.175"Drill Size: #11
Rivet Dia.: 3/16"Head Height: 0.075"
Head Dia.: 0.625"Single Shear Strength (Lbs.): 315
Rivet Material: 5056 AluminumMandrel Material: Steel
Core: -Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 1.175", Grip Range 0.876 to 1.000", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.