Blind Rivet, 3/32 Dia, 0.225 L, PK500

POP| Zoro #: G0393574| Mfr #: AD32ABS201

$21.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393574 Mfr #: AD32ABS201
Rivet Type: OpenMandrel Material: Aluminum
Rivet Material: 5052 AluminumHead Type: Dome
Item: Blind RivetSingle Shear Strength (Lbs.): 85
Tensile Strength (Lb.): 135Hole Size: 0.097 to 0.100"
Grip Range: 0.032" to 0.125"Drill Size: #41
Core: -Rivet Length: 0.225"
Rivet Dia.: 3/32"Head Height: 0.028"
Head Dia.: 0.188"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/32 (0.094)", Rivet Length 0.225", Grip Range 0.031 to 0.125", Core -, Head Dia. 0.188", Head Height 0.028", Drill Size #41, Hole Size 0.097 to 0.100", Single Shear Strength (Lbs.) 85, Tensile Strength (Lb.) 135, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.