Blind Rivet, 3/32 Dia, 0.225 L, PK500

POP| Zoro #: G0905746| Mfr #: AD32Bs201

$24.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0905746 Mfr #: AD32Bs201
Item: Blind RivetRivet Type: Open
Mandrel Material: SteelTensile Strength (Lb.): 135
Hole Size: 0.097 to 0.100"Grip Range: 0.032" to 0.125"
Drill Size: #41Rivet Length: 0.225"
Rivet Dia.: 3/32"Head Height: 0.028"
Head Dia.: 0.188"Single Shear Strength (Lbs.): 85
Rivet Material: 5056 AluminumCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/32 (0.094) In., Rivet Length 0.225 In., Grip Range 0.031 to 0.125 In., Core -, Head Dia. 0.188 In., Head Height 0.028 In., Drill Size #41, Hole Size 0.097 to 0.100 In., Single Shear Strength (Lbs.) 85, Tensile Strength (Lb.) 135, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.