Blind Rivet, 3/32 Dia, 0.350 L, PK500

POP| Zoro #: G1384555| Mfr #: AD34ABs201

$29.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384555 Mfr #: AD34ABs201
Rivet Type: OpenItem: Blind Rivet
Head Dia.: 0.188"Single Shear Strength (Lbs.): 85
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Core: -Tensile Strength (Lb.): 135
Hole Size: 0.097 to 0.100"Head Type: Dome
Rivet Length: 0.350"Grip Range: 0.126" to 0.250"
Rivet Dia.: 3/32"Drill Size: #41
Head Height: 0.028"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/32 (0.094)", Rivet Length 0.350", Grip Range 0.126 to 0.250", Core -, Head Dia. 0.188", Head Height 0.028", Drill Size #41, Hole Size 0.097 to 0.100", Single Shear Strength (Lbs.) 85, Tensile Strength (Lb.) 135, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.