Blind Rivet, 3/32 Dia, 0.350 L, PK500

POP| Zoro #: G0425494| Mfr #: AD34BS201

$16.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425494 Mfr #: AD34BS201
Rivet Type: OpenItem: Blind Rivet
Single Shear Strength (Lbs.): 85Rivet Material: 5056 Aluminum
Mandrel Material: SteelCore: -
Tensile Strength (Lb.): 135Hole Size: 0.097 to 0.100"
Grip Range: 0.126" to 0.250"Rivet Length: 0.350"
Drill Size: #41Rivet Dia.: 3/32"
Head Height: 0.028"Head Dia.: 0.188"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/32 (0.094) In., Rivet Length 0.350 In., Grip Range 0.126 to 0.250 In., Core -, Head Dia. 0.188 In., Head Height 0.028 In., Drill Size #41, Hole Size 0.097 to 0.100 In., Single Shear Strength (Lbs.) 85, Tensile Strength (Lb.) 135, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.