20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blind Rivet, 6mm Dia, PK25

POP| Zoro #: G1027503| Mfr #: 57721

$10.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027503 Mfr #: 57721
Rivet Type: OpenItem: Blind Rivet
Mandrel Material: PlasticTensile Strength (Lb.): -
Hole Size: -Head Type: Dome
Core: -Grip Range: 0.157" to 0.335"
Rivet Length: -Drill Size: 1/4"
Rivet Dia.: 6.0mmHead Dia.: 0.512"
Rivet Material: PlasticCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material Plastic, Mandrel Material Plastic, Rivet Dia. 6.0mm, Rivet Length -, Grip Range 0.157 to 0.335", Core -, Head Dia. 0.512", Head Height -, Drill Size 1/4", Hole Size -, Single Shear Strength (Lbs.) -, Tensile Strength (Lb.) -, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.