20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blind Rivet, 5/32 Dia, 0.275 L, PK500

POP| Zoro #: G2207362| Mfr #: AD52ABS201

$29.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207362 Mfr #: AD52ABS201
Rivet Material: 5052 AluminumHead Type: Dome
Item: Blind RivetMandrel Material: Aluminum
Rivet Type: OpenDrill Size: #20
Rivet Length: 0.275"Rivet Dia.: 5/32"
Head Height: 0.043"Head Dia.: 0.312"
Single Shear Strength (Lbs.): 225Tensile Strength (Lb.): 350
Hole Size: 0.160 to 0.164"Grip Range: 0.063" to 0.125"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32 (0.156)", Rivet Length 0.275", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 225, Tensile Strength (Lb.) 350, Package Quantity 500
Save 15%. Sign up for Z-mail.