Blind Rivet, 5/32 Dia, 0.275 L, PK500

POP| Zoro #: G1693772| Mfr #: Ad52BS201

$16.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1693772 Mfr #: Ad52BS201
Rivet Type: OpenItem: Blind Rivet
Head Height: 0.043"Head Dia.: 0.312"
Single Shear Strength (Lbs.): 225Rivet Material: 5056 Aluminum
Mandrel Material: SteelCore: -
Tensile Strength (Lb.): 350Hole Size: 0.160 to 0.164"
Grip Range: 0.063" to 0.125"Rivet Length: 0.275"
Drill Size: #20Rivet Dia.: 5/32"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 5/32 (0.156) In., Rivet Length 0.275 In., Grip Range 0.063 to 0.125 In., Core -, Head Dia. 0.312 In., Head Height 0.043 In., Drill Size #20, Hole Size 0.160 to 0.164 In., Single Shear Strength (Lbs.) 225, Tensile Strength (Lb.) 350, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.