20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blind Rivet, 5/32 Dia, 0.400 L, PK500

POP| Zoro #: G0745114| Mfr #: AD52-54BS201

$57.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745114 Mfr #: AD52-54BS201
Item: Blind RivetRivet Type: Open
Single Shear Strength (Lbs.): 250Rivet Material: 5052 Aluminum
Mandrel Material: SteelTensile Strength (Lb.): 360
Hole Size: 0.160 to 0.173"Head Type: Dome
Grip Range: 0.047" to 0.250"Rivet Length: 0.400"
Drill Size: #20Rivet Dia.: 5/32"
Head Height: 0.043"Head Dia.: 0.312"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 5/32 (0.156)", Rivet Length 0.400", Grip Range 0.047 to 0.250", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #20, Hole Size 0.160 to 0.173", Single Shear Strength (Lbs.) 250, Tensile Strength (Lb.) 360, Package Quantity 500
Save 15%. Sign up for Z-mail.