Blind Rivet, 5/32 Dia, 0.400 L, PK500

POP| Zoro #: G2053642| Mfr #: SD54BS201

$23.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053642 Mfr #: SD54BS201
Mandrel Material: SteelItem: Blind Rivet
Rivet Material: C1006-C1010 SteelHead Type: Dome
Rivet Type: OpenRivet Dia.: 5/32"
Head Height: 0.043"Head Dia.: 0.312"
Single Shear Strength (Lbs.): 410Tensile Strength (Lb.): 570
Hole Size: 0.160 to 0.164"Grip Range: 0.188" to 0.250"
Drill Size: #20Rivet Length: 0.400"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 5/32 (0.156)", Rivet Length 0.400", Grip Range 0.188 to 0.250", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 410, Tensile Strength (Lb.) 570, Package Quantity 500
Save 15%. Sign up for Z-mail.