Blind Rivet, 5/32 Dia, 0.400 L, PK500

POP| Zoro #: G1973124| Mfr #: SSD54SSBS201

$115.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973124 Mfr #: SSD54SSBS201
Rivet Type: OpenItem: Blind Rivet
Core: -Tensile Strength (Lb.): 1130
Hole Size: 0.160 to 0.164"Head Type: Dome
Rivet Length: 0.400"Grip Range: 0.188" to 0.250"
Rivet Dia.: 5/32"Drill Size: #20
Head Height: 0.043"Head Dia.: 0.312"
Single Shear Strength (Lbs.): 900Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 5/32 (0.156)", Rivet Length 0.400", Grip Range 0.188 to 0.250", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 900, Tensile Strength (Lb.) 1130, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.