Blind Rivet, 5/32 Dia, 0.440 L, PK500

POP| Zoro #: G2191542| Mfr #: AD54AH201

$77.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191542 Mfr #: AD54AH201
Rivet Type: ClosedCore: -
Item: Blind RivetGrip Range: 0.188 to 2.500"
Rivet Length: 0.440"Drill Size: #20
Rivet Dia.: 5/32 (0.156)"Head Height: 0.051"
Head Dia.: 0.312"Single Shear Strength (Lbs.): 155
Rivet Material: 1100 AluminumMandrel Material: Aluminum
Tensile Strength (Lb.): 240Hole Size: 0.160 to 0.164"
Head Type: DomeCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 1100 Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32 (0.156)", Rivet Length 0.440", Grip Range 0.188 to 2.500", Core -, Head Dia. 0.312", Head Height 0.051", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 240, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.