Blind Rivet, 5/32 Dia, 0.502 L, PK500

POP| Zoro #: G1376566| Mfr #: AD55H201

$67.42 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1376566 Mfr #: AD55H201
Rivet Type: ClosedCore: -
Item: Blind RivetDrill Size: #20
Rivet Dia.: 5/32"Head Height: 0.051"
Head Dia.: 0.312"Single Shear Strength (Lbs.): 155
Rivet Material: 5056 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 240Hole Size: 0.160 to 0.164"
Head Type: DomeGrip Range: 0.251" to 0.312"
Rivet Length: 0.502"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 5/32 (0.156)", Rivet Length 0.502", Grip Range 0.251 to 0.312", Core -, Head Dia. 0.312", Head Height 0.051", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 240, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.