Blind Rivet, 5/32 Dia, 0.525 L, PK500

POP| Zoro #: G0837331| Mfr #: AD56ABS201

$21.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837331 Mfr #: AD56ABS201
Rivet Type: OpenMandrel Material: Aluminum
Rivet Material: 5052 AluminumCore: -
Head Type: DomeItem: Blind Rivet
Head Height: 0.043"Head Dia.: 0.312"
Single Shear Strength (Lbs.): 225Tensile Strength (Lb.): 350
Hole Size: 0.160 to 0.164"Grip Range: 0.251" to 0.375"
Drill Size: #20Rivet Length: 0.525"
Rivet Dia.: 5/32"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32 (0.156)", Rivet Length 0.525", Grip Range 0.251 to 0.375", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 225, Tensile Strength (Lb.) 350, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.