Blind Rivet, 5/32 Dia, 0.525 L, PK500

POP| Zoro #: G1840483| Mfr #: AD56BS201

$21.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840483 Mfr #: AD56BS201
Item: Blind RivetRivet Type: Open
Single Shear Strength (Lbs.): 225Rivet Material: 5056 Aluminum
Mandrel Material: SteelTensile Strength (Lb.): 350
Hole Size: 0.160 to 0.164"Grip Range: 0.251" to 0.375"
Drill Size: #20Rivet Length: 0.525"
Rivet Dia.: 5/32"Head Height: 0.043"
Head Dia.: 0.312"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 5/32 (0.156) In., Rivet Length 0.525 In., Grip Range 0.251 to 0.375 In., Core -, Head Dia. 0.312 In., Head Height 0.043 In., Drill Size #20, Hole Size 0.160 to 0.164 In., Single Shear Strength (Lbs.) 225, Tensile Strength (Lb.) 350, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.