Blind Rivet, 5/32 Dia, 0.525 L, PK500

POP| Zoro #: G2083137| Mfr #: SD56BS201

$27.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083137 Mfr #: SD56BS201
Rivet Type: OpenMandrel Material: Steel
Rivet Material: C1006-C1010 SteelHead Type: Dome
Item: Blind RivetGrip Range: 0.251" to 0.375"
Drill Size: #20Rivet Length: 0.525"
Rivet Dia.: 5/32"Head Height: 0.043"
Head Dia.: 0.312"Single Shear Strength (Lbs.): 410
Core: -Tensile Strength (Lb.): 570
Hole Size: 0.160 to 0.164"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 5/32 (0.156)", Rivet Length 0.525", Grip Range 0.251 to 0.375", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 410, Tensile Strength (Lb.) 570, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.