Blind Rivet, 5/32 Dia, 0.650 L, PK500

POP| Zoro #: G2166771| Mfr #: AD58ABS201

$43.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166771 Mfr #: AD58ABS201
Rivet Type: OpenItem: Blind Rivet
Tensile Strength (Lb.): 350Hole Size: 0.160 to 0.164"
Head Type: DomeGrip Range: 0.376" to 0.500"
Rivet Length: 0.650"Drill Size: #21
Rivet Dia.: 5/32"Head Height: 0.043"
Head Dia.: 0.312"Single Shear Strength (Lbs.): 225
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32 (0.156)", Rivet Length 0.650", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #21, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 225, Tensile Strength (Lb.) 350, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.