Blind Rivet, 5/32 Dia, 0.650 L, PK500

POP| Zoro #: G1560937| Mfr #: AD58BS201

$32.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560937 Mfr #: AD58BS201
Rivet Type: OpenCore: -
Item: Blind RivetSingle Shear Strength (Lbs.): 225
Rivet Material: 5056 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 350Hole Size: 0.160 to 0.164"
Head Type: DomeGrip Range: 0.376 to 0.500"
Rivet Length: 0.650"Drill Size: #20
Rivet Dia.: 5/32 (0.156)"Head Height: 0.043"
Head Dia.: 0.312"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 5/32 (0.156)", Rivet Length 0.650", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 225, Tensile Strength (Lb.) 350, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.