JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, 5/32 Dia, 0.650 L, PK500

POP| Zoro #: G2265837| Mfr #: SD58BS201

$38.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265837 Mfr #: SD58BS201
Item: Blind RivetRivet Type: Open
Head Height: 0.043"Head Dia.: 0.312"
Single Shear Strength (Lbs.): 410Rivet Material: C1006-C1010 Steel
Mandrel Material: SteelTensile Strength (Lb.): 570
Hole Size: 0.160 to 0.164"Head Type: Dome
Grip Range: 0.376" to 0.500"Rivet Length: 0.650"
Drill Size: #20Rivet Dia.: 5/32"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 5/32 (0.156)", Rivet Length 0.650", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.312", Head Height 0.043", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 410, Tensile Strength (Lb.) 570, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.