Jack Nut, Stl, 10-24, 0.703 L, PK25

POP| Zoro #: G0792601| Mfr #: 310020/667

$10.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792601 Mfr #: 310020/667
Drill Size: -Item: Jack Nut
Finish: ZincHead Dia.: 0.531"
Body Dia.: 0.378"Hole Size: 0.382 to 0.400"
Grip Range: 0.015 to 0.187"Thread Size: 10-24
Material: SteelLength: 0.703"
Country of Origin (subject to change): United States

Product Description

Jack Nut, Steel, Finish Zinc, Thread Size 10-24, Length 0.703 In., Grip Range 0.015 to 0.187 In., Drill Size -, Hole Size 0.382 to 0.400 In., Head Dia. 0.073 In., Body Dia. 0.378 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.