Jack Nut, Stl, 10-24, 0.875 L, PK25

POP| Zoro #: G0334476| Mfr #: 310030/667

$16.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334476 Mfr #: 310030/667
Finish: ZincMaterial: Steel, Long
Item: Jack NutGrip Range: 0.187 to 0.375"
Body Dia.: 0.378"Hole Size: 0.382 to 0.400"
Thread Size: 10-24Length: 0.875"
Drill Size: -Head Dia.: 0.531"
Country of Origin (subject to change): United States

Product Description

Jack Nut, Steel,Long, Finish Zinc, Thread Size 10-24, Length 0.875 In., Grip Range 0.187 to 0.375 In., Drill Size -, Hole Size 0.382 to 0.400 In., Head Dia. 0.073 In., Body Dia. 0.378 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.