JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Jack Nut, Stl, 1/4-20, 0.718 L, PK25

POP| Zoro #: G0859966| Mfr #: 310040/667

$15.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0859966 Mfr #: 310040/667
Grip Range: 0.015 to 0.187"Thread Size: 1/4-20
Material: steelLength: 0.718"
Item: Jack NutFinish: zinc
Head Dia.: 0.625"Body Dia.: 0.438"
Hole Size: 0.438 to 0.450"Country of Origin (subject to change): United States

Product Description

Jack Nut, Steel, Finish Zinc, Thread Size 1/4-20, Length 0.718 In., Grip Range 0.015 to 0.187 In., Drill Size -, Hole Size 0.438 to 0.450 In., Head Dia. 0.073 In., Body Dia. 0.438 In., Package Quantity 25
Save 15%. Sign up for Z-mail.