20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Mandrel, Hardened Steel, 10-24

POP| Zoro #: G2112345| Mfr #: PNT600-01-1024

$55.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112345 Mfr #: PNT600-01-1024
Includes: -Item: Mandrel
Length: -Material: Hardened Steel
Application: -Type: -
Use With Internal Thread Size: 10-24Thread Type: UNC
Country of Origin (subject to change): Japan

Product Description

Mandrel, Hardened Steel, Thread Type UNC, Use With Internal Thread Size 10-24, For Use With G2244365

Product Reviews

Save 15%. Sign up for Z-mail.