Mandrel, Hardened Steel, 10-32

POP| Zoro #: G2227443| Mfr #: PNT600-01-1032

$52.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227443 Mfr #: PNT600-01-1032
Item: MandrelMaterial: Hardened Steel
Use With Internal Thread Size: 10-32Thread Type: UNF
Type: -Length: -
Includes: -Application: -
Country of Origin (subject to change): Japan

Product Description

Mandrel, Hardened Steel, Thread Type UNF, Use With Internal Thread Size 10-32, For Use With G2244365

Product Reviews

Save 15%. Sign up for Z-mail.