Stanley Engineered Fastening

Mandrel, Hardened Steel, 1/4-20


$53.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Use With Internal Thread Size 1/4"-20
  • Thread Type UNC
  • For Use With Mfr. No. PNT800L-PC-T, PNT1000L-PC-T
  • Material Steel
  • Product Type Pneumantic Tool Threaded Mandrel
See all product information