PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Mandrel, Hardened Steel, 3/8-16

POP| Zoro #: G1112142| Mfr #: PNT600-01-616R

$44.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1112142 Mfr #: PNT600-01-616R
Material: Hardened steelItem: Mandrel
Use With Internal Thread Size: 3/8-16Thread Type: UNC
Country of Origin (subject to change): Taiwan

Product Description

Mandrel, Hardened Steel, Thread Type UNC, Use With Internal Thread Size 3/8-16, For Use With G2244365

Product Reviews