20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Mandrel, Hardened Steel, M4

POP| Zoro #: G1390121| Mfr #: PNT600-01-4

$50.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390121 Mfr #: PNT600-01-4
Item: MandrelMaterial: Hardened Steel
Use With Internal Thread Size: M4Thread Type: UNC
Type: -Length: -
Includes: -Application: -
Country of Origin (subject to change): Japan

Product Description

Mandrel, Hardened Steel, Thread Type UNC, Use With Internal Thread Size M4, For Use With G2244365

Product Reviews

Save 15%. Sign up for Z-mail.