Mandrel, Hardened Steel, M5

POP| Zoro #: G1090896| Mfr #: PNT600-01-5P

$49.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090896 Mfr #: PNT600-01-5P
Includes: -Item: Mandrel
Length: -Material: Hardened Steel
Application: -Type: -
Use With Internal Thread Size: M5Thread Type: UNC
Country of Origin (subject to change): Japan

Product Description

Mandrel, Hardened Steel, Thread Type UNC, Use With Internal Thread Size M5, For Use With G2244365

Product Reviews

Save 15%. Sign up for Z-mail.