Stanley Engineered Fastening
Mandrel, Hardened Steel, M6
Mfr # PNT600-01-6P
Zoro # G2344587
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M6
- Thread Type UNC
- For Use With Mfr. No. PNT800L-PC-T, PNT1000L-PC-T
- Material Steel
- Product Type Mandrel
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4 x 0.7 7751-4
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1/4-20 2288-4
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/2-20 7552-8
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M16X2 3747-16
- STANLEY ENGINEERED FASTENING Mandrel, 2-56In, Steel, UNC, For 10J330 8051-02
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 6-32 7571-06B
- STANLEY ENGINEERED FASTENING Mandrel, M12x1.25, Steel, Metric, For 2NJP4 8759-12
- STANLEY ENGINEERED FASTENING MANDREL/NOSEPIECE F/ PNT410 HETAM400-482
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/8-11 2288-10
- MARSON Mandrel, 1/4-20, Steel 39258
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 HS-1024
- Stanley Engineered Fastening Thread Insert Tools