Mandrel, Hardened Steel, M8

POP| Zoro #: G1521362| Mfr #: PNT600-01-8

$44.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Mfr. No. PNT800L-PC-T, PNT1000L-PC-T
Item: Mandrel
Material: Hardened steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1521362 Mfr #: PNT600-01-8
Material: Hardened steelItem: Mandrel
Thread Type: UNCUse With Internal Thread Size: M8
Country of Origin (subject to change): Taiwan

Product Description

Mandrel, Hardened Steel, Thread Type UNC, Use With Internal Thread Size M8, For Use With 2NJP4, G0367026

Product Reviews