20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Nosepiece, Steel, 10-24, 10-32, M5

POP| Zoro #: G1570861| Mfr #: PNT600-02-5

$32.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570861 Mfr #: PNT600-02-5
Type: FlatItem: Nosepiece
Material: steelUse With Internal Thread Size: 10-24, 10-32, M5
Country of Origin (subject to change): Japan

Product Description

Nosepiece, Flat, Steel, Use With Internal Thread Size 10-24 & 10-32 & M5, For Use With G2244365
Save 15%. Sign up for Z-mail.