Nosepiece, Steel, 1/4-20

POP| Zoro #: G1687707| Mfr #: PNT600-02-420

$32.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687707 Mfr #: PNT600-02-420
Item: NosepieceMaterial: Steel
Type: FlatApplication: -
Use With Internal Thread Size: 1/4-20Length: -
Includes: -Country of Origin (subject to change): Taiwan

Product Description

Nosepiece, Flat, Steel, Use With Internal Thread Size 1/4-20, For Use With G2244365

Product Reviews

Save 15%. Sign up for Z-mail.